
16-3C TYPE TC-ER STR BC, PVC/NYL FOIL/BRD SHD PVC JKT, 1000FT
Mfr # 2216030
Zoro # G1349172
product price: $2.85
/ea
Sold in multiples of 25 for $71.25
Key Features
Number of Conductors
3
Wire Size
16 AWG
Voltage
600V
Jacket Color
Black
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2216030
Zoro #
G1349172
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Details
Number of Conductors
3
Voltage
600V
Jacket Color
Black
Jacket Material
Thermoplastic polymer
Standards
UL/CSA TC
Temp. Range
-25 to 90°C
Description/Special Features
Class 5 Fine Wire; Ground Connector; Shielded Cable
Type
Finely Stranded
Material
Bare Copper
Insulation Material
Pvc/Nyl-Polyvinyl Chloride/Nylon
Screen/Shield
Shielded
Temperature Rating
90 Degrees Centigrade
Conductor Count
3 Conductor
Jacketing Material
Tpe-Thermoplastic Elastomer
Product Type
Trayflexii
Stranding
28 Strands in Each Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.