16-4C 30 STR BC PVC /NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT

  • Mfr # 601604

  • Zoro # G2847014


product price:  $2.29
/ea
Sold in multiples of 250 for $572.50

Key Features

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Insulation Material
Specially formulated PVC
Conductor Material
Finely stranded bare copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601604
Zoro #
G2847014
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius
4 x cable diameter
Bend Radius Installation Type
for stationary use

Details

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Insulation Material
Specially formulated PVC
Conductor Material
Finely stranded bare copper
Color
Gray (Slate)
Ethernet Category
75
Operating Temperature Range
-40°C to +105°C
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
16 AWG (1.5 mm²)
Installation Type for Temperature Range
for stationary use
Cable Construction (Wire Gauge & Conductor Count)
16 AWG/4C
Maximum Operating Temperature
+105°C
Wire Gauge
16 AWG
Ground Connector
yes
Conductor Stranding
Class 5 fine wire
Conductor Cross-Section
(1.5 mm²)
Wire AWG #1 - # of Conductors
4
Nominal Voltage
600V
Minimum Operating Temperature
-40°C
Type
Finely Stranded
Product Type
Flex Cont
Material
Bare Copper
Conductor Count
4 Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Screen/Shield
Unshielded
Stranding
28 Strands in Each Conductor
Temperature Rating
90 Degrees Centigrade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.