18-3C 19 STR BC PVC /NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT

  • Mfr # 2FL-1803O

  • Zoro # G4487263


product price:  $1.19
/ea
Sold in multiples of 25 for $29.75

Key Features

Standards
UL/CSA/CE
Insulation Material
Pvc-Polyvinyl Chloride
Color
Gray (Slate)
Stranding
19 Strands in Each Conductor
Conductor Count
3 Conductor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FL-1803O
Zoro #
G4487263
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
18 AWG

Details

Standards
UL/CSA/CE
Insulation Material
Pvc-Polyvinyl Chloride
Color
Gray (Slate)
Stranding
19 Strands in Each Conductor
Conductor Count
3 Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Voltage Range
600V
Material
Bare Copper
Temperature Rating
90 Degrees Centigrade
Product Type
Flex Cont
Screen/Shield
Unshielded
Type
Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.