18-4C STR TNC PVC FOIL TAPE, BRD SHD PVC JKT GRY PLTC-ER, 1000FT

  • Mfr # OLF-301804S

  • Zoro # G5737393


product price:  $3.85
/ea
Sold in multiples of 25 for $96.25

Key Features

Insulation Material
Pvc-Polyvinyl Chloride
Standards
UL/CSA/CE
Product Type
Unitronic
Conductor Size/Gauge
18 AWG
Color
Gray (Slate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OLF-301804S
Zoro #
G5737393
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
18 AWG

Details

Insulation Material
Pvc-Polyvinyl Chloride
Standards
UL/CSA/CE
Product Type
Unitronic
Color
Gray (Slate)
Material
Tinned or Coated Copper
Temperature Rating
105 Degrees Centigrade
Shield Type
Braid Over Foil Shield
Conductor Count
4 Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Screen/Shield
Shielded
Type
Finely Stranded
Voltage Range
300V OR 300/500V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.