18-9C 19 STR BC PVC /NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT

  • Mfr # 601809

  • Zoro # G2844135


product price:  $3.89
/ea
Sold in multiples of 250 for $972.50

Key Features

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Conductor Material
Finely stranded bare copper
Insulation Material
Specially formulated PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601809
Zoro #
G2844135
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius
4 x cable diameter
Bend Radius Installation Type
for stationary use

Details

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Conductor Material
Finely stranded bare copper
Insulation Material
Specially formulated PVC
Color
Gray (Slate)
Operating Temperature Range
-40°C to +105°C
Maximum Operating Temperature
+105°C
Conductor Stranding
Class 5 fine wire
Conductor Cross-Section
(1 mm²)
Cable Construction (Wire Gauge & Conductor Count)
18 AWG/9C
Minimum Operating Temperature
-40°C
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
18 AWG (1 mm²)
Installation Type for Temperature Range
for stationary use
Nominal Voltage
600V
Ethernet Category
75
Wire AWG #1 - # of Conductors
9
Ground Connector
yes
Wire Gauge
18 AWG
Temperature Rating
90 Degrees Centigrade
Conductor Count
9 Conductor
Type
Stranded
Jacketing Material
Pvc-Polyvinyl Chloride
Screen/Shield
Unshielded
Product Type
Flex Cont
Stranding
19 Strands in Each Conductor
Material
Bare Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.