Zoro Homepage

19 AWG, 3 C, Gray, PVC, 600V

  • Mfr # 0015103

  • Zoro # G2783450


product price: $1.29
/ea
Sold in multiples of 25 for $32.25

Key Features

Wire Size
19 AWG
Number of Conductors
3
Voltage
600V
Jacket Color
Gray
Min. Bend Radius
4 x O.D.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0015103
Zoro #
G2783450
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
19 AWG
Min. Bend Radius
4 x O.D.

Details

Number of Conductors
3
Voltage
600V
Jacket Color
Gray
Jacket Material
PVC
Temp. Rating
-40 to 90°C
Insulation Material
PVC
Wire Material
Bare Copper
Insulated / Uninsulated
Insulated

Description

19-3C (.75MM2) STBC OLFLEX 150PVC/PVC JKT GRY 90C 600VBLK/WHT#+GRN/YEL GND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.