20-4C 10 STR BC PVC /NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT

  • Mfr # 602004

  • Zoro # G2845788


product price: $1.19
/ea
Sold in multiples of 25 for $29.75

Key Features

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Insulation Material
Specially formulated PVC
Conductor Material
Finely stranded bare copper
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
20 AWG (0.50 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602004
Zoro #
G2845788
UPC #
-
Country of Origin
Unknown

Dimensions

Bend Radius Installation Type
for stationary use
Minimum Bend Radius
4 x cable diameter

Details

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Insulation Material
Specially formulated PVC
Conductor Material
Finely stranded bare copper
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
20 AWG (0.50 mm²)
Ground Connector
yes
Wire Gauge
20 AWG
Minimum Operating Temperature
-40°C
Nominal Voltage
600V
Wire AWG #1 - # of Conductors
4
Installation Type for Temperature Range
for stationary use
Maximum Operating Temperature
+105°C
Ethernet Category
77
Operating Temperature Range
-40°C to +105°C
Conductor Cross-Section
(0.50 mm²)
Cable Construction (Wire Gauge & Conductor Count)
20 AWG/4C
Conductor Stranding
Class 5 fine wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.