20-7C 120STR BC PVC, 85% TNC BRD SHD PVC JKT GRY, 1000FT

  • Mfr # 602007CY

  • Zoro # G2844397


product price: $5.35
/ea
Sold in multiples of 250 for $1,337.50

Key Features

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA
Color
Gray (Slate)
Insulation Material
Specially formulated PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602007CY
Zoro #
G2844397
UPC #
-
Country of Origin
Unknown

Dimensions

Bend Radius Installation Type
for stationary use
Minimum Bend Radius
6 x cable diameter
Thickness
16 MILS (.016")

Details

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA
Color
Gray (Slate)
Insulation Material
Specially formulated PVC
Conductor Material
Finely stranded bare copper
Ground Connector
yes
Conductor Stranding
Class 5 fine wire
Shielding Cable
Shielding
Wire AWG #1 - # of Conductors
7
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
20 AWG (0.50 mm²)
Cable Shielding Type/Material
PVC inner jacket; tinned copper braid (85% coverage)
Installation Type for Temperature Range
for stationary use
Ethernet Category
90
Operating Temperature Range
-40°C to +105°C
Maximum Operating Temperature
+105°C
Cable Construction (Wire Gauge & Conductor Count)
20 AWG/7C
Wire Gauge
20 AWG
Minimum Operating Temperature
-40°C
Nominal Voltage
600V
Conductor Cross-Section
(0.50 mm²)
Screen/Shield
Shielded
Shield Type
Braid
Product Type
Flex Cont
Type
Stranded
Stranding
10 Strands in Each Conductor
Conductor Count
7 Conductor
Material
Bare Copper
Temperature Rating
90 Degrees Centigrade
Jacketing Material
Pvc-Polyvinyl Chloride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.