Shop LARSEN PRODUCTS

Larsen KG5E825UDTNC 5Db 806-896Mhz On Glass Enc Coil with Tnc

  • Mfr # KG5E825UDTNC
  • Zoro # G404029536

product price: 
$
101.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KG5E825UDTNC
Zoro #
G404029536
UPC #
747925094362
Country of Origin
China

Description

  • Kulglass glass mount twin SuperFlex 5dBd gain antenna for SMR, Cellular and Data.
  • TNC connector.
  • Gain 5dBd/7.2dBi.
  • Type 5/8 over 5/8 over 1/2 wave.
  • VSWR 1.5:1 or less.
  • Bandwidth at 1.5 is 8.5% and at 2.0 is 10%.
  • Power rating is 60 watts.
  • Color is BLACK.
  • Whip WKG5E825, .070.
  • Coax is 14' RG-58/U dual shield.
  • Base size is 1.37" x 1.87".
  • Max height is 17 3/4".
  • Mount Type: Glass Mount.
  • Length: 22 Inches.
  • Frequency Range: 806-896MHz.
  • Frequency Type: Cellular.
  • Load Position: Center.
  • Antenna Type: Whip.
  • Power Rating: 60 Watts.
  • Mount and/or Cable Included: Yes.
  • Termination: TNC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.