Shop MEDIASONIC
Create Account
HW218AMP Indoor Homeworx Antenna for Digital TV
- Mfr # HW218AMP
- Zoro # G003958565
product price:Â
$
26.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW218AMP
- Zoro #
- G003958565
- UPC #
- 629329006878
- Country of Origin
- China
Description
Mediasonic Homeworx bundles antenna, Digital TV signal amplifier, and Premium HDMI cable together as a deal Mediasonic HomeWorx bundles Flat indoor antenna, HW108AMP TV signal amplifer, and a high-speed HDMI cable together to extrend HDTV signal coverage up to 85 miles on the top of existing 35 miles coverage. The bundled extra high speed HDMI cable can be used to connect between HDTV/monitor and TV converter box/signal adapter.
Features- Perfect for My Little Pony fans ages 3 & up
- Indoor television antenna with 85 mile range
- TV convertor box supports 1080p signal
- USB port allows for playback of digital media files
- Includes an HDMI cable
- Range: 85 miles
- Location: Indoor
- Dimension: 8" H x 14" W x 14" D
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.