067407 0.5 in. Female Pipe Thread Inlet x 0.38 in. Fine Flare Angle Stop Valve

  • Mfr # 139421

  • Zoro # G716371293


product price:  $20.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139421
Zoro #
G716371293
UPC #
052151216250
Country of Origin
China

Description

Features Product Type - Angle Stop Valve. Texas Old Style. Finish - Chrome. California & Vermont Lead Free Compliant Product. Size - 0.5 in. Female Pipe Thread Inlet x 3/8 in. Fine Flare. Dimension - 1.3 x 2.75 x 4.75 in. Item Weight - 0.22 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.