Larsen Supply 06-9271 0.25 Turn Angle Stop Valve - 0.38 x 0.38 in.

  • Mfr # 139422

  • Zoro # G104000569


product price:  $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139422
Zoro #
G104000569
UPC #
-
Country of Origin
China

Description

Features
  • 0.25 Turn Angle Stop Valve
  • 0.38 Female Pipe Thread Inlet x 0.38 O.D. Compression Outlet in.
  • Finish - Chrome
  • California and Vermont Lead Free Compliant Product
  • Carded
  • Dimension - 1.3 x 2.75 x 4.75 in.
  • Item weight - 0.24 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.