Larsen Supply 39-9001 333Ss Disposal Splash Guard

  • Mfr # 666554

  • Zoro # G304000840


product price:  $37.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666554
Zoro #
G304000840
UPC #
-
Country of Origin
United States

Description

Features
  • Insinuator Disposal Splash Guard
  • Material - Rubber
  • Fits 333SS Models
  • Carded
  • Dimension - 0.78 x 5.6 x 6.6 in.
  • Item weight - 0.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.