Larson Electronics

8600 Lumens, LED Red/Gray Temporary String Light


product price: $6,666.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120/277 V AC
  • Lamp Type LED
  • Lumens 8600
  • Number of Lamp Heads 10
  • Guard Type Tempered Glass
See all product information

Product Information

Dimensions

Job Site Lighting Max. Height 53"
Cord Length - Job Site Lighting 115 ft
Max. Extension Height 53 in
Cord Length 115 ft.
Overall Height 53 in
Power Cord Length 115 ft
Head Diameter 5 in
String Overall Length 115 ft

Details

Item Temporary Job Site Light
Voltage 120/277 V AC
Lamp Type LED
Lumens 8600
Number of Lamp Heads 10
Guard Type Tempered Glass
Gauge/Conductor 14/3
Lamp Watts 100 W
Item - Job Site Lighting Temporary Job Site Light
Safety Rating Class I, Divisions 1 & 2, Groups C & D; Class I, Zone 1, Group IIB; Class II, Divisions 1 & 2, Groups E, F & G; NEMA 4X; Listed for United States & Canada
Color Red
Replacement Lamp Mfr. No. LED-A19-10-E26-SML-6000K
Safety Rated Class I, Div. 1
Includes 10 W LED Bulb, 25 in Whip with EXP Plug, Molded T Connector with Hook Ring
Lamp Included Yes
IP Rating IP66
Lighting Technology LED
Standards UL
NEC Cord Designation SOOW
Base Style String
Light Distribution - Job Site Lighting Flood
Rated Life 50,000 hr
Type - Job Site Lighting String
Power Source - Job Site Lighting Corded (AC)
Light Distribution Flood
NEMA Plug Configuration 5-15P
Switch Type No Switch
Lamp Life 50,000 hr
Features Cast Aluminum Guard Prevent Lamp or Globe Damage, Integrated Lamp Shock Absorbers Prevent Drop Damage, Light Weight Mold T Junctions, Non-Sparking Aluminum Housings, Swivel Hook for Hanging and Hands Free Operation, Tempered Soda-Lime Glass Lamp Globe
Power Source Corded
Cord Wire Gauge 14 AWG
Number of Bulb Fixtures 10
Plug Type NEMA 5-15P
Number of Cord Wires 3
Bulb Base Type Screw In
Color Temperature 6000K
Includes Bulb Yes
Operating Voltage 120 to 277V AC
Wattage 100 W
Job Light Type String Light
Color Rendering Index 82
Mount Type Hook
Maximum Brightness 8,600 lm
Frame Color Red
Current 0.36 A @ 277V AC; 0.84 A @ 120V AC; 4.17 A @ 24V DC; 8.34 A @ 12V DC
Resistance Properties Abrasion Resistant, Chemical Resistant, Impact Resistant, Shock Resistant
Hazardous Location Specification Class I, Div 1, Group C, D
Replacement Bulb Part Number Mfr. No. LED-A19-10-E26-SML-6000K
Lamp Guard Aluminum
Cord Designation SOOW
Bulb Spacing 10 ft
Head Color Red
NEMA Enclosure Rating 4X

Description

Temporary Job Site Light, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature 6000K, Head Diameter 5 in, IP Rating IP66, Lighting Technology LED, Maximum Brightness 8,600 lm, Mount Type Hook, Number of Bulb Fixtures 10, Operating Voltage 120 to 277V AC, Overall Depth Not Applicable, Overall Height 53 in, Power Cord Length 115 ft, String Overall Length 115 ft, Switch Type No Switch, Wattage 100 W, Color Rendering Index 82, Hazardous Location Specification Class I, Div 1, Group C, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.