This item is Discontinued.

Larson Electronics , Hazardous Location 150W LED High Bay, 125 Deg EPLC2-HB-150LED-RT-1227-125B-56K

, Hazardous Location 150W LED High Bay, 125 Deg (Discontinued)

  • Mfr # EPLC2-HB-150LED-RT-1227-125B-56K
  • Zoro # G508829346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPLC2-HB-150LED-RT-1227-125B-56K
Zoro #
G508829346
UPC #
-
Country of Origin
United States

Description

Larson electronics eplc2-hb-150led-rt-1227-125b-56k the larson electronics eplc2-hb-150led-rt explosion proof high bay light fixture provides operators with a powerful and energy efficient alternative to traditional hazardous location luminaries. Led technology and compact design makes this lamp an excellent replacement upgrade option for bulky and high maintenance cost older incandescent, metal halide and high pressure sodium lights. This class 1 division 2, class 2 division 1 & 2 explosion proof light fixture provides 13,000 of high quality light while drawing only 150 watts. The copper free aluminum alloy body is powder coated for added durability and an attractive aesthetic appearance. Special heat dissipating design in conjunction with led technology helps this fixture to achieve an excellent 60,000 hour rated lifespan with 80% lumen retention. Light weight and a low profile make this unit an attractive alternative to larger and heavier older fixtures and requires less hardware to install. The explosion proof led light fixture features multiple led drivers which helps to increase the operational life of the fixture. This light is universal voltage capable and can be operated with 100-277 vac, 50/60hz. This explosion proof led light fixture is ip67 rated, dust-proof, and protected against high pressure jets and temporary submersion. The cast aluminum body and led lamp give this light excellent durability and resistance to vibration and impacts. The housing is specially designed to dissipate heat which increases the efficiency and lifespan of the leds and electronics. This led light produces 13,000 lumens with a color temperature of 5000k and a color rendering index of 75 which produces colors and details much more accurately than high pressure sodium or mercury vapor luminaries. The standard version of this explosion proof led fixture includes a pendant mount and a surface mount option.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.