Shop LARSON ELECTRONICS

HL-85-3W1-IR-730NM 3 watt Infrared LED Handheld Pistol Grip Spotlight with 16 ft. Coil Cord; 730 nm

  • Mfr # HL-85-3W1-IR-730NM
  • Zoro # G904151348

product price: 
$
478.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HL-85-3W1-IR-730NM
Zoro #
G904151348
UPC #
-
Country of Origin
United States

Description

Infrared LED Handheld Spotlight Pistol Grip Spotlight with 16' Coil Cord 3 Watt 730/850NM/940NM 730NM. Buy American Compliant The Larson Electronics HL 85 3W1 IR Infrared LED Pistol Grip Spotlight is an extremely rugged and effective IR spotlight designed to give users in operations requiring infrared illumination a powerful, durable and easy to use source of IR light. This IR spotlight produces an infrared light beam approximately 1,800’ long by 175’ wide in the 850 Nm range. It is in 750Nm, 850Nm and 940Nm. Requires no tools for servicing, and runs off of any voltage from 9 to 32VDC. This light weight, infrared LED spotlight is ergonomically designed to produce a well balanced and easily managed handheld infrared light source that can withstand abuse under tactical conditions and operate with any voltage ranging from 9 to 32 volts DC. This light contains a single infrared LED which is paired with a patent pending reflector design to produce an infrared light beam that reaches 1,800 feet in length and 175 feet in width. This beam is strong enough to allow operators to read signs, license plates, addresses and other similar markings at the far end of its total range. This pistol grip spotlight is designed for durability with a handle constructed of high impact nylon and an LED fully potted within a lamp assembly constructed of machined aluminum. The LED lamp assembly is protected by a thick Lexan lens and a detachable 16 foot coil cord with cigarette plug provides easy connection to any vehicle or equipment with a cigarette plug socket. This IR spotlight and the materials it is constructed from are water, UV ray, impact and vibration resistant and designed to be easily field serviceable. This unit requires no tools to remove any components and the internal connectors are accessed through a snap in base at the bottom of the handle.

Features
  • 3 watt Infrared LED Handheld Pistol Grip Spotlight with 16 ft. Coil Cord
  • 730 nm
Specifications
  • Dimension: 9" H x 9" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.