Shop LARSON ELECTRONICS

HL-85-GREEN-12V-5 12V 5 Million Candlepower Handheld Spotlight with 5 in. Green Hunting Lens; 100 watt Halogen - Spot & Flood Combo

  • Mfr # HL-85-GREEN-12V-5
  • Zoro # G304151566

product price: 
$
249.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HL-85-GREEN-12V-5
Zoro #
G304151566
UPC #
-
Country of Origin
United States

Description

5 Million Candlepower Handheld Spotlight Green Hunting Lens 100 Watt Halogen Spot/Flood Combo 12 Volts 5 inch. This lightweight, ultra rugged, ergonomic handheld Larson Electronics spotlight operates on 12 volts or 24 volts DC. Complete with green hunting lens in either 5" or 7" lens diameter that can quickly change from Spotlight to Floodlight. This Larson Electronics spotlight comes with a 16 foot coil cord with cigarette plug and long life 100 Watt bulb. The unique reflector and lens configuration produces a 900 foot beam in spotlight mode, making it approximately 5 million retail candlepower rating. Backed by a 3 year warranty, our new Larson Electronics handheld spotlight is ideal for work, security and hunting and spotting. Need more power? Take a look at our High Intensity Discharge HID Spotlight with 3200 lumens and 15 million Candlepower This handheld spotlight was designed for a specific purpose and the materials were chosen for the same purpose. There are many handheld lights with similar configuration, however we noticed that quality and durability does not meet the needs of most of our work oriented and industrial users. The handle and lamp housing support are made from high impact nylon. The polycarbonate lamp housing is thick and contoured for extra support. The 16 gauge internal wiring and connectors are simple and well constructed. The industrial grade, tungsten filament bulb is designed for 1200 hours of life while producing over 5 million candlepower in this configuration. The impact resistant polycarbonate lens is lightweight, shatter resistant and thermal resistant. The reflector is uniquely shaped and shallow, capturing and focusing the light efficiently and effectively. Combined with a convex lens and inset lens positioning, this light optimally and efficiently captures and projects the right amount of light where the operator wants it.

Features
  • Spot & Flood Combo
  • 12V 5 Million Candlepower Handheld Spotlight with 5 in. Green Hunting Lens
  • 100 watt Halogen
Specifications
  • Dimension: 9" H x 9" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.