Shop LARSON ELECTRONICS

HL-85-5W1-UV365-110V 110V Handheld Ultraviolet LED Spotlight with 25 ft. Cord; UV 365 nm Wavelength - 5 watt

  • Mfr # HL-85-5W1-UV365-110V
  • Zoro # G704151562

product price: 
$
863.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HL-85-5W1-UV365-110V
Zoro #
G704151562
UPC #
-
Country of Origin
United States

Description

110V Handheld Ultraviolet LED Spotlight UV 365NM Wavelength 5 Watt LED 25 Foot Cord. Buy American Compliant The Larson Electronics HL 85 5W1 UV365 110V Ultraviolet LED Pistol Grip Spotlight is an extremely rugged and effective UV spotlight designed to give users in operations requiring UV illumination a powerful, durable and easy to use source of UV light. This UV spotlight produces an ultraviolet light beam in the 365Nm range, requires no tools for servicing, and operates on 110V via an included inline transformer. This light weight, UV LED spotlight is ergonomically designed to produce a well balanced and easily managed handheld ultraviolet light source that can withstand abuse under demanding conditions and operate on any voltage ranging from 110 277V AC. This light contains a single ultraviolet LED which is paired with a patent pending reflector design to produce a powerful and effective ultraviolet light beam in the 365Nm end of the light spectrum. Nominal intensity would be 12.5 m with cm2 at 12 inches. This pistol grip spotlight is designed for durability with a handle constructed of high impact nylon and an LED fully potted within a lamp assembly constructed of machined aluminum. The LED lamp assembly is protected by a thick Lexan lens and the LED technology provides a lamp life rated at 50,000 hours. This UV spotlight and the materials it is constructed from are water, UV ray, impact and vibration resistant and designed to be easily field serviceable. This unit requires no tools to remove any components and the internal connectors are accessed through a snap in base at the bottom of the handle. This unit uses a single powerful UV LED, not a cluster of low quality and low power LEDs. Versatile Power s: This pistol grip UV spotlight operates 110 277V AC via the included inline transformer. This includes common 110V, 120V, 220V and 277V AC, 50/60 hz.

Features
  • 5 watt
  • 110V Handheld Ultraviolet LED Spotlight with 25 ft. Cord
  • UV 365 nm Wavelength
Specifications
  • Dimension: 13" H x 10" W x 7" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.