Shop LARSON ELECTRONICS

HUL-18-HID-12-16CPCC 12V 15 Million Candlepower HID Handheld Spotlight; 16 ft. Cord with Cigarette Plug

  • Mfr # HUL-18-HID-12-16CPCC
  • Zoro # G304151634

product price: 
$
567.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HUL-18-HID-12-16CPCC
Zoro #
G304151634
UPC #
-
Country of Origin
United States

Description

15 Million Candlepower HID Handheld Spotlight 16' CCord with Cigarette Plug 12V 16' Cig Coil. Buy American Compliant The Larson Electronics HUL 18 HID Spotlight is a rugged and effective HID spotlight designed to provide users with a powerful, durable, and easy to use source of reliable light. This spotlight has a 35 watt HID bulb which produces a light beam approximately 2500’ long by 80’ wide. This spotlight includes a detachable 16 foot coil cord with cigarette plug for easy connection to vehicle and equipment power sources. This durable and weatherproof spotlight is ruggedly designed to withstand heavy duty use and includes a 16 foot coil cord and cigarette plug adapter to allow connection to any vehicle or ATV equipped with a cigarette plug. This light contains a single 35 watt HID bulb paired with a precision aluminum reflector and borosilicate hardened glass lens to produce a powerful 3200 lumen, 15 million candlepower light beam that reaches 2500 feet in length and 80 feet in width. This beam is strong enough to allow operators to read signs, license plates, addresses and other similar markings at the far end of its total range. This spotlight is built for durability and comfort with an impact resistant housing, an ergonomically designed 5 inch tall polycarbonate handle that matches the contours of your hand, and a light head that can be adjusted vertically. The 5.5 inch diameter lamp and reflector assembly is protected by a borosilicate hardened glass lens that is sealed against water and dust to provide an IP67 rating and weatherproof protection. A simple on/off toggle switch is located on the side of the handle for easy operation and power s include 12 or 24 volt DC versions for use with most common vehicle, boat or ATV electrical systems. This spotlight is a powerful and rugged design ideal for use in hunting, utility, emergency, industrial/commercial and military/law enforcement applications.

Features
  • 12V 15 Million Candlepower HID Handheld Spotlight
  • 16 ft. Cord with Cigarette Plug
Specifications
  • Dimension: 12" H x 8" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.