HL-85-HID-RED-7 15 Million Candlepower Handheld Spotlight with 7 in. Red Hunting Lens; Spot & Flood Combo

  • Mfr # HL-85-HID-RED-7
  • Zoro # G404151442
product price: 
$
508.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HL-85-HID-RED-7
Zoro #
G404151442
UPC #
-
Country of Origin
United States

Description

15 Million Candlepower Handheld Spotlight Red Hunting Lens Spot/Flood Combo 5"/7" Lens 7. Made in the USA The Larson Electronics HL 85 HID RED is an extremely rugged and powerful spotlight designed to provide maximum output and high reliability. This spotlight is fitted with a red hunting lens and produces a light beam capable of reaching over 1900 feet in length. This light operates on 12 or 24 volts DC and includes a 16 foot coil cord with cigarette plug for connection to vehicles, boats ATV's and similar vehicles. This light weight and waterproof 35 watt HID spotlight is fitted with a red lens for hunting applications and is ergonomically designed to produce a well balanced and easily managed handheld light source that can withstand demanding conditions and use. The entire unit weighs only 14 oz and is constructed with a high impact nylon handle and lamp housing and a thick polycarbonate lens for extreme durability. The unique lens and reflector design of this unit allows it to produce a high quality spotlight beam with exceptional intensity and long reach without irregularities or lens artifacts. The included red lens makes this unit well suited for hunting predators at night as they are less sensitive to light in the red end of the light spectrum. Users can also lift the locking tab behind the lamp housing and rotate the lamp head to adjust the beam configuration. Rotating the housing adjusts the beam from a wide, soft flood pattern to a tight, spot beam reaching up to 1900 feet in length. Continued rotation to the extreme disconnects the lamp head from the handle assembly, allowing operators to quickly and easily replace the bulb when necessary. Backed by a 3 year warranty, our Larson Electronics HL 85 HID RED handheld spotlight is ideally suited for hunting applications and spotting.

Features
  • 15 Million Candlepower Handheld Spotlight with 7 in. Red Hunting Lens
  • Spot & Flood Combo
Specifications
  • Dimension: 9" H x 9" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.