Shop FENIX LIGHTING
See all product information
Create Account
Fenix Bicycle Light, LED, Lithium Ion, 3300lm, Black
- Mfr # BC45R
- Zoro # G623953773
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Length
4.92 in
Max Lumens
3,300 lm
Distance (ft)
938 ft
Rechargeable
Yes
Color Temperature
Around 6000K-6500K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC45R
- Zoro #
- G623953773
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4.92 in
- Width
- 1.97 in
- Battery Size
- 18650
- Depth
- 1.46 in
Details
- Max Lumens
- 3,300 lm
- Distance (ft)
- 938 ft
- Rechargeable
- Yes
- Color Temperature
- Around 6000K-6500K
- Item
- Bicycle Light
- Water Resistance Rating
- IP66
- Special Light Output Modes
- Instant Turbo, Flash
- Max Runtime (Hrs)
- 59
- Body Color
- Black
- Bulb Type
- One SFT-40 cold white LED and four SST12 cold white LEDs
- Lighting Modes
- 9
Description
The Fenix BC45R Rechargeable Bike Light is our most powerful bike light, engineered for the extreme demands of mountain biking and adventure racing, blasting an incredibly bright 3300 lumens a distance of 938ft (286m). Its standout feature is the independent spotlight and floodlight system, allowing riders to customize their beam pattern for long-range visibility, wide-angle trail coverage, or use them together to achieve both. The BC45R features an OLED display that provides real-time data on battery life, active light sources, and current lumen output. For seamless control mid-ride, the included wireless remote switch provides added access to Instant Turbo and Flash modes. Powered by two high-capacity 18650 batteries, it offers an impressive 6-hour+ runtime on High. Built with durable A6061-T6 aluminum and IP66-rated rain resistance, the BC45R is the ultimate lighting solution for those who demand maximum brightness and total trail coverage for remote, rugged terrain.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.