Shop LARSON ELECTRONICS

RL-85-HID-HC-5 15 Million Candlepower Rechargeable HID Pistol Grip Handheld Spotlight with Hard Carrying Case; 5 in. Lens

  • Mfr # RL-85-HID-HC-5
  • Zoro # G404151749

product price: 
$
1,241.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RL-85-HID-HC-5
Zoro #
G404151749
UPC #
-
Country of Origin
United States

Description

15 Million Candle Power Rechargeable HID Pistol Grip Handheld Spotlight with Hard Carrying Case 5 inch. Buy American Compliant The Larson Electronics RL 85 HID HC is an extremely rugged and powerful spotlight designed to provide maximum output and complete portability. This spotlight produces a 15 million candlepower light beam capable of reaching over 2800 feet in length and can be user adjusted to produce either a tightly focused and intense spotlight beam or a wide floodlight beam. An included carrying case aids in storage and transportation, the rechargeable lithium ion battery pack provides over 2 hours of runtime, and high impact nylon and unbreakable polycarbonate construction provides light weight operation and extreme durability. This light weight and waterproof 35 watt HID spotlight is ergonomically designed to produce a well balanced and easily managed handheld light source that can withstand demanding conditions and use. The entire unit weighs only 3 lbs 6 oz and is constructed with a high impact nylon handle and lamp housing and a thick polycarbonate lens for extreme durability. The unique lens and reflector design of this unit allows it to produce a high quality spotlight beam with exceptional intensity and long reach without irregularities or lens artifacts. Users can also lift the locking tab behind the lamp housing and rotate the lamp head to adjust the beam configuration. Rotating the housing adjusts the beam from a wide, soft flood pattern to a tight, spot beam reaching up to 2800 feet in length. Continued rotation to the extreme disconnects the lamp head from the handle assembly, allowing operators to quickly and easily replace the bulb when necessary. Backed by a 3 year warranty, our new Larson Electronics rechargeable handheld spotlight is ideal for work, security, hunting and spotting.

Features
  • 15 Million Candlepower Rechargeable HID Pistol Grip Handheld Spotlight with Hard Carrying Case
  • 5 in. Lens
Specifications
  • Dimension: 16" H x 14" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.