Shop LARSON ELECTRONICS

HL-85-3W1-RED 3 watt Red LED Handheld Hunting Pistol Grip Spotlight with 16 ft. Coil Cord

  • Mfr # HL-85-3W1-RED
  • Zoro # G704151593

product price: 
$
417.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HL-85-3W1-RED
Zoro #
G704151593
UPC #
-
Country of Origin
United States

Description

Red LED Handheld Hunting Spotlight Pistol Grip Spotlight with 16' Coil Cord 3 Watt LED. Buy American Compliant The Larson Electronics HL 85 3W1 RED Red LED Pistol Grip Spotlight is an extremely rugged and effective Red LED spotlight designed to give users in operations a powerful, durable and easy to use source of Red LED light. This Red LED spotlight produces a light beam approximately 550’ long by 100’ wide and requires no tools for servicing, and runs off of any voltage from 9 to 32VDC. This light weight, Red LED spotlight is ergonomically designed to produce a well balanced and easily managed handheld Red LED light source that can withstand abuse under tactical conditions and operate with any voltage ranging from 9 to 32 volts DC. This light contains a single Red LED which is paired with a patent pending reflector design to produce an infrared light beam that reaches 550 feet in length and 100 feet in width. This pistol grip spotlight is designed for durability with a handle constructed of high impact nylon and an LED fully potted within a lamp assembly constructed of machined aluminum. The LED lamp assembly is protected by a thick Lexan lens and a detachable 16 foot coil cord with cigarette plug provides easy connection to any vehicle or equipment with a cigarette plug socket. This Red LED spotlight and the materials it is constructed from are water, UV ray, impact and vibration resistant and designed to be easily field serviceable. This unit requires no tools to remove any components and the internal connectors are accessed through a snap in base at the bottom of the handle. A room lit by ambient light The same room lit by the HL 85 3W1 RED Versatile Power s: This pistol grip Red LED spotlight operates on any voltage ranging from 9 to 32 volts DC. Each HL 85 3W1 RED comes with a detachable 16 foot coil cord with cigarette plug.

Features
  • 3 watt Red LED Handheld Hunting Pistol Grip Spotlight with 16 ft. Coil Cord
Specifications
  • Dimension: 9" H x 9" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.