Shop LARSON ELECTRONICS

RL-85-RED-7 5 Million Candlepower Handheld Rechargeable Spotlight; 7 in. Red Hunting Lens; Spot & Flood

  • Mfr # RL-85-RED-7
  • Zoro # G804151448

product price: 
$
437.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RL-85-RED-7
Zoro #
G804151448
UPC #
-
Country of Origin
United States

Description

5 Million Candlepower Handheld Rechargeable Spotlight Red Hunting Lens 5"/7" Lens Spot/Flood 7. Buy American Compliant The Larson Electronics RL 85 RED is an extremely rugged and powerful spotlight designed to provide maximum output and complete portability. This spotlight is fitted with a red hunting lens and produces a light beam capable of reaching over 750 feet in length. An included rechargeable lithium ion battery pack provides over 50 minutes of runtime and high impact nylon and unbreakable polycarbonate construction provides light weight operation and extreme durability. This lightweight, ultra rugged, ergonomic handheld Larson Electronics spotlight operates on an internal lithium ion battery and can be used as a Spotlight or Floodlight for 50 minutes of run time. Complete with red hunting lens and either a 5" or 7" lens diameter. This Larson Electronics spotlight comes with a wall outlet charger. The unique reflector and lens configuration produces a 750 foot beam in spotlight mode, making it approximately 5 million retail candlepower rating. Backed by a 3 year warranty, our new Larson Electronics handheld spotlight is ideal for work, security and hunting and spotting. Users can also lift the locking tab behind the lamp housing and rotate the lamp head to adjust the beam configuration. Rotating the housing adjusts the beam from a wide, soft flood pattern to a tight, spot beam reaching up to 750 feet in length. Continued rotation to the extreme disconnects the lamp head from the handle assembly, allowing operators to quickly and easily replace the bulb when necessary. This handheld spotlight was designed for a specific purpose and the materials were chosen for the same purpose. There are many handheld lights with a similar configuration, however we noticed that quality and durability does not meet the needs of most of our work oriented and industrial users.

Features
  • 5 Million Candlepower Handheld Rechargeable Spotlight
  • 7 in. Red Hunting Lens
  • Spot & Flood
Specifications
  • Dimension: 9" H x 9" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.