Shop LARSON ELECTRONICS

HL-85-12V-7 100 watt & 12V 5 Million Candlepower Handheld Spotlight; Spot & Flood Combo; 16 ft. Cord - 7 in. Lens

  • Mfr # HL-85-12V-7
  • Zoro # G804151400

product price: 
$
297.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HL-85-12V-7
Zoro #
G804151400
UPC #
-
Country of Origin
United States

Description

5 Million Candlepower Handheld HL 85 Spotlight 100 Watt Spot/Flood Combo 5/7" Lens 16' Cord 12 Volts 7. The HL 85 is a 100 Watt Halogen handheld spotlight that emits 1800 lumens. Its ideal applications would include recreational boating, fishing, hunting, search and rescue and security. This spotlight produces a beam capable of expanding to 900 feet. This lightweight, ultra rugged, ergonomic spotlight operates on 12 volts or 24 volts DC and can be used as a spot or flood light. The handle and lamp housing support of the HL 85 are made from high impact nylon. The polycarbonate lamp housing is thick and contoured for extra support. The 16 gauge internal wiring and connectors are simple and well constructed. The industrial grade, tungsten filament bulb is designed for 1200 hours of life while producing over 5 million candlepower in this configuration. The impact resistant polycarbonate lens is lightweight, shatter resistant and thermal resistant. The materials used in the construction of the HL 85 handheld spotlight are UV, water, impact and chemical resistant. The reflector is uniquely shaped and shallow, capturing and focusing the light efficiently and effectively. Combined with a convex lens and inset lens positioning, this light optimally and efficiently captures and projects the right amount of light where the operator wants it. The position of the bulb and the shape of reflector are different than most handheld lighting products. The difference is in how much of the emitted light is captured and focused. In many ways, light shares the properties of water. With many spotlights, a great deal of the light "spills" on the ground around the light source. While a beam continues to project, much of the light "spills" out around the source, robbing the desired, projected beam of power. With the HL 85 spotlight configuration, 90% of the emitted light is captured and focused.

Features
  • 7 in. Lens
  • 100 watt & 12V 5 Million Candlepower Handheld Spotlight
  • Spot & Flood Combo
  • 16 ft. Cord
Specifications
  • Dimension: 9" H x 9" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.