Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lasalle Bristol Bristol 3in Motorized Termination Valve 66N4MDVAM

Bristol 3in Motorized Termination Valve (Discontinued)

  • Mfr # 66N4MDVAM
  • Zoro # G415695409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66N4MDVAM
Zoro #
G415695409
UPC #
40472868937
Country of Origin
United States

Dimensions

Length
14 in
Depth
8 in

Details

Color
Black
Material
Steel

Description

Bristol 3 termination valve with motorizing kit. Includes 3 Bristol term vavle, bracket, hardware, motor, wire and switch. Open/closes termination vavle automatically by switch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.