This item is Discontinued.

Lasalle Bristol Lasalle Bristol 270341433 Xtrm Universal Self Leveling; Grey L64-270341433

Lasalle Bristol 270341433 Xtrm Universal Self Leveling; Grey (Discontinued)

  • Mfr # L64-270341433
  • Zoro # G804061440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L64-270341433
Zoro #
G804061440
UPC #
40472104257
Country of Origin
United States

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Use To Seal And Secure Roof Edges/ Air Vents
  • Xtrm Universal Self Leveling
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications
  • Used To: Seal And Secure Roof Edges/ Air Vents
  • Type: Self Leveling Paste
  • Color: Gray
  • Unit Size: 10.1 Ounce
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.