Zoro Homepage

Pull Cable Valve 3in Less Adpt.

  • Mfr # 66NV172GM

  • Zoro # G215695388


product price: $67.39
/ea

Key Features

Material
Plastic
Length
16 in
Color
Black
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66NV172GM
Zoro #
G215695388
UPC #
004047281262
Country of Origin
United States

Dimensions

Length
16 in
Depth
17 in

Details

Material
Plastic
Color
Black

Description

Pull cable valve is made with high quality parts and materials for optimal performance and reliability. Designed for quick and simple installation. Follow manufacturer recommendations and guidelines for proper fit/installation information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.