Vaccination Monitoring Kit, 3.22"D, 1.41"H

  • Mfr # EL-WIFI-21CFR-VAC2

  • Zoro # G5112733


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
Dual Probe Y Splitter Cable, External Thermistor Glycol Probes, USB Adaptor A to B Micro, Wall Mount Bracket
Features
Adjustable Alarm, Can be Installed as Part of a 21CFR Compliant System with Additional Controls Including Permission-Based use, Wirelessly View Data on the 21CFR Cloud
Accuracy
+/-0.4 Degrees F
Temp. Range (F)
-40 Degrees to 257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-WIFI-21CFR-VAC2
Zoro #
G5112733
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.41 in
Manufacturers Warranty Length
1 yr
Connection Size
USB
Depth (In.)
3.22 in
Dia.
2.75 in
Width (In.)
1.41 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 7/16 in
Overall Height
3 1/4 in
Overall Width
2 3/4 in
Overall Diameter
2.75 in

Details

Item
Vaccination Monitoring Kit
Interface
Wireless
Includes
Dual Probe Y Splitter Cable, External Thermistor Glycol Probes, USB Adaptor A to B Micro, Wall Mount Bracket
Features
Adjustable Alarm, Can be Installed as Part of a 21CFR Compliant System with Additional Controls Including Permission-Based use, Wirelessly View Data on the 21CFR Cloud
Accuracy
+/-0.4 Degrees F
Temp. Range (F)
-40 Degrees to 257 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
AC Adapter
no
Remote Probe
Yes
Special Features
Dual Channel WiFi Vaccination Monitoring Kit
Battery Life
6 mo
Temp. Range (C)
-40 Degrees to 125 Degrees C
Type
Thermistor
Waterproof
No
Calibration Certificate
yes
Wireless Range
100 ft
Compatible With
Windows 7, 8 and 10
Frequency of Transmissions
User Settable
Maximum Operating Temperature Degrees F
140 Degrees F
Maximum Sampling Rate
12 hr
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Number of Batteries Required
1
Battery Run Time
6 mo
Maximum Temperature Measured Degrees C
60 Degrees C
Minimum Temperature Measured Degrees C
-40 Degrees C
Accuracy Degrees C
+/-0.2 Degrees
Minimum Operating Temperature Degrees F
-4 Degrees F
Battery Chemistry
Lithium
Maximum Temperature Measured Degrees F
140 Degrees F
Accuracy Degrees F
+/-0.4 Degrees
Minimum Sampling Rate
10 sec
Alert Type
Sound
Battery Voltage
5V
Minimum Temperature Measured Degrees F
-40 Degrees F
Power Source
Battery
Software Options
Software Available Separately
Parameters Measured
Temperature Degrees C, Temperature Degrees F

Description

Vaccination Monitoring Kit, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.