Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Leak Sensor

  • Mfr # Wireless Alert LD

  • Zoro # G002203642


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Includes
Sticky Pad
Resists
Waterproof IP67
Alarm
Email Alert
Calibration Certificate
No
Special Features
Automatically Sending Warning Notifications to the User-Selected Email Address
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Wireless Alert LD
Zoro #
G002203642
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AAA, LR03, UM4
Overall Height
1 5/16 in
Overall Depth
15/16 in
Overall Width
2 3/4 in

Details

Item
Water Leak Sensor
Includes
Sticky Pad
Resists
Waterproof IP67
Alarm
Email Alert
Calibration Certificate
No
Special Features
Automatically Sending Warning Notifications to the User-Selected Email Address
AC Adapter
Battery Powered
Software Required
Free App
Time Intervals
User Settable
Digital Readout
Through Software
Battery Life
2 yr
Remote Probe
Yes
Waterproof
IP67
Interface
Wireless
Resistance Properties
Waterproof
Battery Voltage
1.5V
Number of Batteries Required
2
Maximum Operating Temperature Degrees F
129 Degrees F
Software Options
Software Available Separately
Power Source
Battery
Alert Type
Light
Battery Run Time
2 yr
Calibration Certificate Type
Not Certified
Batteries Included
Yes
Battery Chemistry
Alkaline
Minimum Operating Temperature Degrees F
0 Degrees F
Features
Configurable Alarms, Leak Detection Sensor with 1.5m Cable, Sticky Pad for Mounting, Wi-Fi Connectivity

Description

Water Leak Sensor, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Operating Temperature Degrees F 0 Degrees F, Resistance Properties Waterproof, Maximum Operating Temperature Degrees F 129 Degrees F, Minimum AC Current Measurement Not Applicable, Minimum AC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.