Shop All Pool Accessories
Lasco
1 in. Tee Slip
Mfr # PV401010
Zoro # G404114904
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lasco
- MFR # PV401010
- Zoro # G404114904
- Country of Origin United States
- Category Pool Accessories
Description
Features
- ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40.
- ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems.
- MATERIAL - LASCO Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B. -O-rings are produced from a Buna- N (Nitrile) material
- LISTINGS - NSF/ANSI Standard 61, Annex G: Drinking Water System Components Weighted average lead content of less than or equal to 0.25% and is in compliance with California's Health
- Size - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Tail Wheel For Bush Hog 500BH, "No-Tat" For Industrial Tractors; (3013-5505)
- PROGRESSIVE INDUSTRIES Progressive Industries EMS-LCHW50 Hardwired RV Surge and Electrical Protector - 50 Amp (EMS-LCHW50)
- MICHIGAN PEATMPANY Baccto 8CUFT Compost (1920)
- YARD BUTLER Hose Cart, 400ft., Gray, 18-1/2 (HT-4EZ)
- LASCO 1.5 x 1.75 in. PVC Threaded Nipple (PV215017)
- JED POOL TOOLS Leaf Rake, Aluminum, 17-1/2" L (40-389)
- BLUE-WHITE INDUSTRIES Blue-White Industries F30600P 6 in. Flow Meter PVC Pipe (F30600P)
- HANDSON 1.5 FBT x 1.5 MBT x 1.5 FPT in. Hair-Lint Trap Assembly Complete with Basket & Lid (HA1413769)
- KEMP USA Telescoping Swimming Pool Poles, 8' to 16' (21-005-8-16)
- PRAHER Praher PR200100 2 in. Socket Full Flow Union (PR200100)
- MOLDED PRODUCTS Molded Products 25597-200-000 Adjustable Deck Jet Assembly with Four Decorative Caps (25597-200-000)
- Lasco Pool Accessories