This item is Discontinued.

Lasco 10-1342 Braided Water Heater Connector, 3/4 in, FPT, Stainless Steel, 18 in L PP888-3LF

This item is Discontinued.

Lasco

10-1342 Braided Water Heater Connector, 3/4 in, FPT, Stainless Steel, 18 in L (Discontinued)

Mfr # PP888-3LF
Zoro # G216286424
UPC # 46224037279
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PP888-3LF
Zoro #
G216286424
UPC #
46224037279
Country of Origin
United States

Description

WATER CONNECTOR 3/4FIP 3/4X18 Specifications: Suitable for: Water Heaters LASCO Braided Water Heater Connector, Nominal Size: 3/4 in, FPT Connection, 200 psi, Temperature Rating: 180 deg F, Stainless Steel, 18 in L, Suitable for: Water Heaters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.