PVC, Straight, 1 in NPT, 1 in

  • Mfr # G102010
  • Zoro # G403046275
product price: 
$
6.49
/ea

Key Features

Specific Fitting Shape
Adapter
Temp. Range
32 Degrees to 140 Degrees F
Fitting Side B Gender
Male
For Pipe Schedule
Schedule 40
Fitting Side B Type
ACME
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G102010
Zoro #
G403046275
UPC #
025528768454
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
1 5/8 in
Fitting Thread Size A
11 1/2
Fitting Thread Size B
10
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 3/16 in
Hex Size
1 5/8 in
Overall Length
2 3/64 in
Side 1 Thread Size
11.5
Side 1 Nominal Pipe Size
1 in
Side 2 Thread Size
10
Side 2 Nominal Pipe Size
1 in
Wire Rope Length
2 3/64 in
Length
2 3/64 in

Details

Specific Fitting Shape
Adapter
Item
Straight
Temp. Range
32 Degrees to 140 Degrees F
Fitting Side B Gender
Male
For Pipe Schedule
Schedule 40
Fitting Side B Type
ACME
Includes Plug
Plug Not Included
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Includes Shield
No
Fitting Side A Gender
Female
Maximum Operating Pressure
450 psi
Includes Seal
Seal Not Included
Pipe Fitting Material
PVC
Fitting Side A Type
NPT
Standards
ASTM F1970
Color
White
Application
Potable Water
Schedule
Schedule 40
Side 2 Connection Gender
Male
Type
Straight
Fitting Material
PVC
Includes Collar
Collar Not Included
Side 1 Connection Type
Threaded
For Fitting Type
Outlet
Connector Type
Adapter
Maximum Operating Temperature
140 Degrees F
Side 1 Thread Type
NPT
Side 1 Connection Gender
Female
Side 2 Connection Type
Threaded
For Fluid Type
Potable Water

Description

Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Female, NPT, 1 5/8 in, 11 1/2, 1 in, Male, ACME, 1 3/16 in, 10, Includes Seal Seal Not Included, 2 3/64 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews