PVC, Straight, 1 in, 1 in NPT
- Mfr # H436010
- Zoro # G803538882
product price:Â
$
2.99
/ea
Sold in multiples of 50 for
$149.50
Key Features
Specific Fitting Shape
Adapter
Maximum Operating Pressure
450 psi
For Pipe Schedule
Schedule 40
Pipe Fitting Material
PVC
Includes Shield
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Side 1 Nominal Pipe Size
- 1 in
- Side 2 Nominal Pipe Size
- 1 in
Description
Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Female, Socket, 1 in, Male, NPT, Includes Seal Seal Not Included, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.