Coupling, PVC, 3/4 in, FNPT, SCH 40, White
- Mfr # 430007BC
- Zoro # G303046290
product price:Â
$
2.95
/ea
Key Features
Specific Fitting Shape
Coupling
For Pipe Schedule
Schedule 40
Fitting Side B Outside Diameter
1 5/16 in
Color
White
Fitting Side B Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 430007BC
- Zoro #
- G303046290
- UPC #
- 025528137960
- Country of Origin
- United States
Dimensions
- Fitting Side B Outside Diameter
- 1 5/16 in
- Overall Length
- 1 35/64 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 14
- Fitting Side A Outside Diameter
- 1 5/16 in
- Fitting Thread Size B
- 14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Side 2 Nominal Pipe Size
- 3/4 in
- Side 1 Thread Size
- 14
- Side 1 Nominal Pipe Size
- 3/4 in
- Side 2 Thread Size
- 14
- Wire Rope Length
- 1 35/64 in
- Length
- 1 35/64 in
Description
Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3/4 in, Female, NPT, 1 5/16 in, 14, 3/4 in, Female, NPT, 1 5/16 in, 14, Includes Seal Seal Not Included, 1 35/64 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.