PVC Female Adapter, Socket x FNPT, 1 in Pipe Size
- Mfr # 435010
- Zoro # G5276704
product price:Â
$
1.95
/ea
Key Features
Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Adapter
Fitting Connection Type
Socket x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 435010
- Zoro #
- G5276704
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size - Pipe Fitting
- 1 in
- Pipe Fitting Length
- 2.18"
- Pipe Size (Fittings)
- 1"
- Fitting Length
- 2.18 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 11 1/2
- Fitting Side B Outside Diameter
- 1 9/16 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Overall Length
- 1 61/64 in
- Fitting Side A Outside Diameter
- 1 9/16 in
- Side 2 Nominal Pipe Size
- 1 in
- Side 1 Thread Size
- 11.5
- Side 1 Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 61/64 in
- Length
- 1 61/64 in
Description
Female Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Female, Socket, 1 9/16 in, 11 1/2, 1 in, Female, NPT, 1 9/16 in, Includes Seal Seal Not Included, 1 61/64 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.