Shop All Garden Hose Fittings
Lasco Fittings
Garden Hose Fitting, 3/4 In, MHTxMPT
Mfr # MHT106
Zoro # G5260394
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material PVC x PVC
- Fitting Connection Type GHT x MNPT
- Fitting Size 3/4 in x 3/4 in
- Number of Outlets 2
- Fitting Movement Rigid
Product Information
- Brand Lasco Fittings
- MFR # MHT106
- Zoro # G5260394
- UPC # 25528704735
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Overall Length | 1 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Description
Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type MNPT, Fitting Material PVC x PVC, Overall Length 1 3/4 in, Number of Outlets 2, 150 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Black Polypropylene Handle (69829)
- PROUD GRILL CO SKEWER SS CHRM 12.3X4.7"" (5020C)
- SOLO 417Li 45 Gallon BatteryPowered Backpack Sprayer (417-Li)
- SWEEPEX Walk Behind Sweeper, 40 in, 160cc (SWB-400)
- LASCO FITTINGS Garden Hose Fitting, 3/4 In, MHT X Slip (MHT103)
- LASCO FITTINGS Garden Hose Fitting, 3/4x1/2 In, MHTxMPT (MHT104)
- LASCO FITTINGS Garden Hose Fitting, 3/4x1/2 In, MHTxSlip (MHT101)
- ZORO SELECT Female Swivel, 1/2 x 3/4 In. (707401-1208)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/8 Inch Male NPT Hose Fitting - Swivel, PK 6 (FGF106-D6)
- GILMOUR Y SHUTOFF BRASS MALE (813004-1001)
- GARDENA HOSE/ACCSRY CON 5/8&1/2"" (39044)
- Lasco Fittings Garden Hose Fittings