Shop All Sheet Gaskets
Lasco Fittings
Gasket, 2 In, Styrene Butadiene Rubber
Mfr # 22008
Zoro # G5286967
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 2 5/8 in
- Inside Dia. 2 3/8 in
- Metal Detectable No
- Material of Construction Styrene Butadiene Rubber
Product Information
- Brand Lasco Fittings
- MFR # 22008
- Zoro # G5286967
- UPC # 25528730628
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 2 3/8 in |
Length | 2.6094 in |
Width | 0.8281 in |
Details
Description
Ring Flange Gasket, Gasket Material SBR, For Pipe Size 2 in, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Includes Mounting Hardware No, X-Ray Detectable Not Applicable, Standards ASTM, FDA Approved No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree (1191E-3-4.630)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049CNS AL)
- BEST Key Blank, BEST Lock, Standard, L Keyway (1A1L1KS654KS800)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- LASCO FITTINGS Gasket, 1 In, Styrene Butadiene Rubber (22005)
- ZORO SELECT Gasket, 2 In, Bevel Seat, BUNA (692-10692)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, Silicone (40MPX-BUZ-XR-200)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, PTFE (40MPG-300)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM (40MPE-300)
- HOFFMAN 180013 Mechanical Seal + Gasket (180013)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 12" L, 12" W (ZUSAG1/8-12x12)
- Lasco Fittings Sheet Gaskets