This item is Discontinued.

This item is Discontinued.
Lasco K030600 1.5 x 1.25 in. PVC Male Adapter (Discontinued)
Mfr #
K030600
Zoro #
G503897623
UPC # 39923213662
Country of Origin China
Category PVC Pipe Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K030600
- Zoro #
- G503897623
- UPC #
- 39923213662
- Country of Origin
- China
Description
Poly vinyl chloride (PVC). Used for drain, waste, and vent applications. Meets ASTM D2665. NSF listed. Solvent weld jobs. Hub x MIP. Adapts to standard female pipe threads. Schedule 40 PVC, white.
Features- PVC Male Adapter
- Made from high quality material
- Size: 1.5" x 1.25"
- Country of Origin: United States
- Weight: 0.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.