Shop All Pool Accessories
Lasco
Lasco PV412007 0.75 in. Mpt x Fpt 90 deg Elbow Street
Mfr # PV412007
Zoro # G804113880
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lasco
- MFR # PV412007
- Zoro # G804113880
- UPC # 25528723897
- Country of Origin United States
- Category Pool Accessories
Description
Features
- ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
- ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
- Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B -O-rings are produced from a Buna- N (Nitrile) material
- Listings - NSF/ANSI Standard 61, Drinking Water System Components Weighted average lead content
- Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
- Do not use Lasco fittings for compressed air or gases
- Do not test PVC piping systems with compressed air or gases
- Do not use fittings with liquids not recommended by Lasco
- Size: .75 in.
- Angle: 90 deg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURINA Purina 02777 Proplan Lamb & Vegetable Ground Dog Food - 13 oz. (164118)
- MUTUAL INDUSTRIES Misf 150 24” X 500’ Fabric Only (150-500-24)
- FIMCO Poly Swivel Hose Barb, 3/8" (7771888)
- TERRO Aerosol Carpenter Ant/Termite Killer 16 oz (T1901-6)
- LASCO 1.5 x 1.75 in. PVC Threaded Nipple (PV215017)
- PLASTIFLEX Plastiflex ST1550 1.5 in. x 50 ft. Vacuum Hose (ST1550)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 22-1/2"L (30-189)
- JED POOL TOOLS Leaf Skimmer, Plastic, 14-3/4" L (40-362)
- JACUZZI Jacuzzi 23257702R Replacement Pool Sight Glass (23257702R)
- BOOKAZINE SPX1096CA Replacement Skimmer Basket (TI2189627)
- PURITY POOL 18 x 20 in. Pro-Lite Leaf Rake Mesh Net - Black (PLTD)
- Lasco Pool Accessories