Shop All Pool Accessories
Lasco
Lasco PV437488 5 x 3 Spigot x Skt Bushing
Mfr # PV437488
Zoro # G604114223
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lasco
- MFR # PV437488
- Zoro # G604114223
- UPC # 25528712020
- Country of Origin United States
- Category Pool Accessories
Description
Features
- ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
- ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
- Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B -O-rings are produced from a Buna- N (Nitrile) material
- Listings - NSF/ANSI Standard 61, Annex G Drinking Water System Components Weighted average lead content
- Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
- Do not use Lasco fittings for compressed air or gases
- Do not test PVC piping systems with compressed air or gases
- Do not use fittings with liquids not recommended by Lasco
- Size: 5 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 4.5 X 15 SUPERFLEX WHITE (67.5 SF/ROLL) (2020002461)
- ANNIN FLAGMAKERS 2Pos Flag Pole Bracket (642629)
- STENS Primer Bulb For Stihl Fits Br500 Br600 Blowers Ts700 Ts800 615-415 (615-415)
- BLOEM PLANTER SATURN CL BLU 7"" (SP0733)
- LASCO 1.5 x 1.75 in. PVC Threaded Nipple (PV215017)
- BLUE-WHITE INDUSTRIES 4 in. Flow Meter PVC Pipe (BL313169)
- GENERAC Generic 5050-SPA1 115V Ozone Apollo Air Pumps without Housing (5050-SPA1)
- JED POOL TOOLS Rope Float, Plastic, Blue/White, 13-1/2" L (90-861-F)
- WATERWAY Spa Rotating Therapy Mass Jet Assembly - Gray (WW2129177)
- RAYPAK Raypak 006719F Heater Unitherm Governor Kit for 185-405 206-406207-407 (006719F)
- BIOLAB INC Biolab NC14229EACH 1.5 lbs Spa Bromine Tablet (NC14229EACH)
- Lasco Pool Accessories