Shop All Pneumatic Modular FRL Accessories
Lasco
Lasco PV439073 0.5 x 0.375 in. Mpt x Fpt Threaded Reducer Bushing
Mfr # PV439073
Zoro # G304032728
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lasco
- MFR # PV439073
- Zoro # G304032728
- UPC # 25528712389
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Description
Features
- ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
- ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
- Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B. -O-rings are produced from a Buna- N (Nitrile) material
- Listings - NSF/ANSI Standard 61, Annex G Drinking Water System Components Weighted average lead content
- Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
- Do not use Lasco fittings for compressed air or gases
- Do not test PVC piping systems with compressed air or gases
- Do not use fittings with liquids not recommended by Lasco
- Size: 0.5 x 0.375 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (20307566)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56, EFF 68.5 (30PT47)
- CAMOZZI Female Swivel Elbow, 1/4" Push-In, 1/4" Femaile NPT, Buna-N, Nickel Plated (6523 04-04)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- SPEEDAIRE Pneumatic Oil Filter, 1/4 In. NPT, 6.5 cfm (4ZL17)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 150 psi (4ZL36)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 1.97 in (4ZL26)
- SPEEDAIRE Nut, Panel Mount (4ZK49)
- SPEEDAIRE Filter Element (4ZK21)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi (4ZM05)
- SPEEDAIRE Manual Float Drain, Replaces Parker EF1 (53RG54)
- Lasco Pneumatic Modular FRL Accessories