Shop All Pneumatic Modular FRL Accessories
Lasco
Lasco PV439292 2.5 x 2 in. Mpt x Fpt Threaded Reducer Bushing
Mfr # PV439292
Zoro # G404032727
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lasco
- MFR # PV439292
- Zoro # G404032727
- UPC # 25528712525
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Description
Features
- ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
- ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
- Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B. -O-rings are produced from a Buna- N (Nitrile) material
- Listings - NSF/ANSI Standard 61, Annex G Drinking Water System Components Weighted average lead content
- Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
- Do not use Lasco fittings for compressed air or gases
- Do not test PVC piping systems with compressed air or gases
- Do not use fittings with liquids not recommended by Lasco
- Size: 2.5 x 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Beveled Gear Hand Crank Hose Reel (1195-2032-C)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-200 RESALE (123347 INS-SC-200)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3DC)
- WILKERSON Bracket, Wall Mount (GPA-97-010)
- WILKERSON Nut, Planel Mount, Plastic (RPA-96-734)
- ARO Clamp Spacer, For ARO 2000 Series (104396)
- INGERSOLL-RAND Swivel Fitting (ASC-1/4)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-300)
- SPEEDAIRE Cover, Tamper Resistant (5ZL34)
- WILKERSON Bracket, Wall Mount (GPA-96-603)
- Lasco Pneumatic Modular FRL Accessories