Shop WESTLAKE PIPE & FITTINGS

Lasco T00160D 0.5 in. Tee CPVC

  • Mfr # T00160D

  • Zoro # G203984289


product price: 
$
30.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T00160D
Zoro #
G203984289
UPC #
039923107824
Country of Origin
China

Description

The NIBCO CPVC-CTS tee is made of FlowGuard Gold CPVC and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications. The CPVC-CTS tee features female socket connections and allows for a connection to be made in continuous pipeline and branch out to a different direction. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Chlorinated Polyvinyl Chloride (CPVC) has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution, and similar applications above the temperature range of PVC. CPVC will not rust, pit, scale or corrode. CPVC fittings are easy to install and are joined by solvent cementing or threading. NIBCO plastic fittings are backed Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry. FlowGuard Gold is a registered trademark of The Lubrizol Corporation.

Features
  • Maximum service temperature 180 F
  • Not for use with compressed air or other gases
Specifications
  • Size: 0.5 in.
  • Material: CPVC
  • Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.