Shop WESTLAKE PIPE & FITTINGS

Swing Joint, 1 1/2 in, Schedule 40, White

  • Mfr # G332212

  • Zoro # G603046303


product price: 
$
62.99
/ea

Key Features

Specific Fitting Shape
Swing Joint
Includes Shield
No
Schedule
Schedule 40
Fitting Side B Type
NPT
Low Lead Certified Standard
NSF 61; NSF 14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G332212
Zoro #
G603046303
UPC #
025528717506
Country of Origin
United States
Specific Fitting Shape
Swing Joint
Item
Trap
Includes Shield
No
Schedule
Schedule 40
Fitting Side B Type
NPT
Low Lead Certified Standard
NSF 61; NSF 14
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Includes Plug
No
Fitting Side A Gender
Male
Fitting Side A Type
NPT
For Pipe Schedule
Schedule 40
Includes Seal
No
Maximum Operating Pressure
330 psi
Pipe Fitting Material
PVC
Application
Potable Water
Fitting Side B Gender
Male
Side 2 Connection Gender
Male
Type
Swing Joint Trap
Maximum Operating Temperature
140 Degrees F
Fitting Material
PVC
Side 1 Thread Type
NPT
Side 2 Connection Type
Threaded
Side 2 Thread Type
NPT
For Fluid Type
Potable Water
Side 1 Connection Type
Threaded
Side 1 Connection Gender
Male

Description

MPT x MPT

Ratings & reviews