Shop WESTLAKE PIPE & FITTINGS

Swing Joint, 1 1/4 x 1 1/4 in, MNPT, SCH 40

  • Mfr # G232212

  • Zoro # G303658714


product price: 
$
49.99
/ea

Key Features

Specific Fitting Shape
Swing Joint
For Pipe Schedule
Schedule 40
Includes Plug
No
Fitting Side B Nominal Pipe Size
1 1/4 in
Pipe Fitting Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G232212
Zoro #
G303658714
UPC #
025528702304
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Side 2 Nominal Pipe Size
1 1/4 in
Side 1 Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Swing Joint
Item
Trap
For Pipe Schedule
Schedule 40
Includes Plug
No
Pipe Fitting Material
PVC
Fitting Side B Gender
Male
Schedule
Schedule 40
Low Lead Certified Standard
NSF 61; NSF 14
Temp. Range
32 Degrees to 140 Degrees F
Maximum Operating Pressure
370 psi
Includes Shield
No
Includes Seal
No
Low Lead Compliance Level
Certified
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Color
White
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Application
Potable Water
Maximum Operating Temperature
140 Degrees F
Side 1 Connection Gender
Male
For Fluid Type
Potable Water
Side 2 Thread Type
NPT
Type
Swing Joint Trap
Side 2 Connection Type
Threaded
Fitting Material
PVC
Side 1 Thread Type
NPT
Side 2 Connection Gender
Male
Side 1 Connection Type
Threaded

Description

MPT x MPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews