Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
Swing Joint, 1 1/4 x 1 1/4 in, Schedule 40
Mfr # G230212
Zoro # G703658703
product price:Â
$
60.45
/ea
Key Features
Specific Fitting Shape
Swing Joint
Pipe Fitting Material
PVC
Fitting Side A Nominal Pipe Size
1 1/4 in
Includes Seal
No
Maximum Operating Pressure
370 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G230212
- Zoro #
- G703658703
- UPC #
- 025528702243
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Side 1 Nominal Pipe Size
- 1 1/4 in
- Side 2 Nominal Pipe Size
- 1 1/4 in
Description
MPT x Macme
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov