Swing Joint, 1 in, Schedule 40, White

  • Mfr # G132212
  • Zoro # G805976705
product price: 
$
51.49
/ea

Key Features

Specific Fitting Shape
Swing Joint
Pipe Fitting Material
PVC
For Pipe Schedule
Schedule 40
Fitting Side A Nominal Pipe Size
1 in
Maximum Operating Pressure
450 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G132212
Zoro #
G805976705
UPC #
025528717490
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Side 2 Nominal Pipe Size
1 in
Side 1 Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Swing Joint
Item
Trap
Pipe Fitting Material
PVC
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
450 psi
Includes Plug
No
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Application
Potable Water
Low Lead Compliance Level
Certified
Schedule
Schedule 40
Temp. Range
32 Degrees to 140 Degrees F
Fitting Side B Gender
Male
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Color
White
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
BSPT
Includes Shield
No
Maximum Operating Temperature
140 Degrees F
Side 1 Connection Gender
Male
Fitting Material
PVC
Side 2 Connection Gender
Male
Side 2 Connection Type
Threaded
Side 1 Connection Type
Threaded
For Fluid Type
Potable Water
Type
Swing Joint Trap
Side 1 Thread Type
NPT
Side 2 Thread Type
BSPT
Wire Color
White

Description

MPT x MPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews