Shop WESTLAKE PIPE & FITTINGS

Swing Joint, 1 in, Schedule 40, White

  • Mfr # G13S212
  • Zoro # G903658732

product price: 
$
76.69
/ea

Key Features

Specific Fitting Shape
Swing Joint
Fitting Side B Nominal Pipe Size
1 in
Includes Plug
No
Pipe Fitting Material
PVC
Fitting Side B Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G13S212
Zoro #
G903658732
UPC #
025528763138
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Side 2 Nominal Pipe Size
1 in
Side 1 Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Swing Joint
Item
Trap
Includes Plug
No
Pipe Fitting Material
PVC
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Temp. Range
32 Degrees to 140 Degrees F
Application
Potable Water
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
Schedule 40
Includes Shield
No
Maximum Operating Pressure
450 psi
Color
White
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Side 1 Connection Type
Threaded
For Fluid Type
Potable Water
Side 2 Connection Type
Threaded
Side 2 Connection Gender
Male
Side 1 Thread Type
NPT
Maximum Operating Temperature
140 Degrees F
Side 2 Thread Type
NPT
Side 1 Connection Gender
Male
Fitting Material
PVC
Type
Swing Joint Trap
Wire Color
White

Description

MIPT x Snap Lok

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.