Shop LASKO
See all product information
Create Account
16 In. Premium Table Fan, White
- Mfr # 2506
- Zoro # G023720791
product price:Â
$
54.99
/ea
Key Features
Color
White
Length
23.25 in
Width
18 in
Oscillating
Yes
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2506
- Zoro #
- G023720791
- UPC #
- 046013401601
- Country of Origin
- United States
- Item
- Fan
- Color
- White
- Oscillating
- Yes
- Blade Material
- Plastic
Dimensions
- Length
- 23.25 in
- Width
- 18 in
- Height
- 11 in
Description
The Lasko 16-inch Premium table fan is quiet and efficient. It features an advanced grill design for ultimate air flow. The convenient front-mounted rotary control manages the three speed-settings easily. The tilt-back feature and wide area oscillation provides a custom breeze. Plus, the compact, "go anywhere" design facilitates portability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.